Beli baterai alkaline a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Plus Binding Strings, Blackatribut:
- Color: Black
- Length (mm): 450
- Energizer Battery Alkaline (Baterai AAA (Kecil))atribut:
- Size: AAAA
- Voltage (V): 1.5
- Blister Pack: Shrink Pack 2 pcs
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- ABC (Battery) Alkaline Battery AAA (Baterai AAA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- KOKUYO Spelling StringDeskripsi:Since Tsu 160 is made of all paper, recycling is possible even if it is discarded while binding it. * The number of yarns being braided is indicated in the material. The larger the number, the better it is for durable and weighty documents.atribut:
- Length (mm): 450
- Energizer Alkaline Max Battery AA (Baterai AA Sedang)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- Pentel White Board Marker, Knockatribut:
- Green Purchasing Law: Fit
- SANKEI KIKOM Magnet LembaranDeskripsi:-A glossy sheet.-It can be erased by whiteboard marker.-A convenient sheet that can be cut with scissors.atribut:
- Material: Rubber Magnet
- TRUSCO Fluorescent Leveling StringDeskripsi:Use:Foundation construction, civil engineering and construction, tile, and standard measurement.atribut:
- Finishing Material: Nylon
- Length (m): 270
- Purpose of Use: For foundation work, civil works, construction, tile, general survey.
- Weight (g): 120
- Wire Diameter (mm): 0.8 (thick)
- Energizer Max Alkaline Battery AAA (Baterai AAA (Kecil))atribut:
- Battery Shelf Life: 10 Years
- Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
- Classification: Alkaline
- Battery Terminal Type: Button Top
- Size: AAA
- ABC (Battery) Blue Battery D (Baterai D)atribut:
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- Tajima Leveling StringDeskripsi:-You can pull out a taut string.-It has the "double reel structure" inside of the core and only the core rotates keeping appropriate tension.-It doesn't loosen, tangle, come apart, and a string can be easily returned.-String for building construction.atribut:
- String Length: 500m
- Purpose of Use: String for building construction.
- Teramoto Tongkat Pel Jepit Pegas (Mop Handle)Deskripsi:-Head is made of resin and it is light and easy to use. It does not damage the floor, wall or furniture.atribut:
- WidthxLength: 240x1275mm
- monotaro Tarpaulin Binding String (Tali Terpal)Deskripsi:When connecting sheets together.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: polyethylene
- Color: Marine blue
- Length (mm): 600
- Thickness (phi mm): 6
- Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- ABC (Battery) Blue Battery AA (Baterai AA)atribut:
- Size: AA
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
Daftar Harga baterai alkaline a4 Terbaru October 2026
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
| Plus Binding Strings, Black | Rp61.900 |
| Energizer Battery Alkaline (Baterai AAA (Kecil)) | Rp94.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| ABC (Battery) Alkaline Battery 9V (Baterai Kotak) | Rp32.900 |
| ABC (Battery) Alkaline Battery AAA (Baterai AAA) | Rp13.900 |
| KOKUYO Spelling String | Rp47.900 |
| Energizer Alkaline Max Battery AA (Baterai AA Sedang) | Rp20.900 |
| Pentel White Board Marker, Knock | Rp319.900 |
| SANKEI KIKOM Magnet Lembaran | Rp51.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)

)/P101557434-1.jpg)

%20Alkaline%20Battery%209V%20(Baterai%20Kotak)/P101003504-5.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/5mP102267202-6.jpg)

/kgP102076736-13.jpg)



)/P102274934-5.jpg)
%20Blue%20Battery%20D%20(Baterai%20D)/e1P101003505-2.jpg)



/P102353091-1.jpg)
/P102247596-1.jpg)
/clP103673453-6.jpg)
%20Blue%20Battery%20AA%20(Baterai%20AA)/oeP105607878-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)